Motion
54413 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 60MIC

3M
54413 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 60MIC

Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 60 µm Grit
MI ITEM #03167883
MFR #54413 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 60MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54413 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 60MIC

Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 60 µm Grit
MI ITEM #03167883
MFR #54413 MICROFINISHING PSA FILM TYPE D DISC 366L 6"XNH 60MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54413 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    60 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    60440107328
  • Manufacturer Upc Number
    00051111544136
  • UPC_NO
    00051111544136
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text