Motion
7000118186

3M
7000118186

Coated Sanding Disc - 1.37 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 20 µm Grit
MI ITEM #03167892
MFR #7000118186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118186

Coated Sanding Disc - 1.37 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 20 µm Grit
MI ITEM #03167892
MFR #7000118186

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54456 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Convenient disc roll form

Specifications

  • Disc Diameter
  • Grit Number
    20 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    60020002006
  • Manufacturer Upc Number
    00051111544563
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text