Motion
54465 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 3"XNH X 250"50MIC

3M
54465 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 3"XNH X 250"50MIC

Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 50 µm Grit
MI ITEM #03167901
MFR #54465 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 3"XNH X 250"50MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54465 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 3"XNH X 250"50MIC

Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 50 µm Grit
MI ITEM #03167901
MFR #54465 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 3"XNH X 250"50MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54465 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Convenient disc roll form

Specifications

  • Disc Diameter
  • Grit Number
    50 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    60020002097
  • Manufacturer Upc Number
    00051111544655
  • UPC_NO
    00051111544655
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text