Motion
54479 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 5"XNH X 125"9MIC

3M
54479 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 5"XNH X 125"9MIC

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 9 µm Grit
Mi Item #03167916
MFR #54479 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 5"XNH X 125"9MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54479 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 5"XNH X 125"9MIC

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 9 µm Grit
Mi Item #03167916
MFR #54479 MICROFINISHING PSA FILM TYPE D DISC ROLL 268L 5"XNH X 125"9MIC

Mfr description
54479 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Grit Number
    9 µm
  • Manufacturer Stock Number
    60020002238
  • Manufacturer Upc Number
    00051111544792
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111544792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)