Motion
7100023852

3M
7100023852

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 50 µm Grit, Purple Color
Mi Item #03167919
MFR #7100023852
Price$309.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100023852

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 50 µm Grit, Purple Color
Mi Item #03167919
MFR #7100023852

Mfr description
54482 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.48/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Coat Type
    Closed Coat
  • Color
    Purple
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    50 µm
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    60020002261
  • Manufacturer Upc Number
    00051111544822
  • Material Application
    Wood, and paint prep, fiberglass, plastic, solid surface composites
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111544822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)