Motion
54495 MICROFINISHING PSA FILM TYPE E DISC ROLL 468L 3"XNH 30MIC

3M
54495 MICROFINISHING PSA FILM TYPE E DISC ROLL 468L 3"XNH 30MIC

Coated Sanding Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
MI ITEM #03167930
MFR #54495 MICROFINISHING PSA FILM TYPE E DISC ROLL 468L 3"XNH 30MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54495 MICROFINISHING PSA FILM TYPE E DISC ROLL 468L 3"XNH 30MIC

Coated Sanding Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
MI ITEM #03167930
MFR #54495 MICROFINISHING PSA FILM TYPE E DISC ROLL 468L 3"XNH 30MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54495 MICROFINISHING PSA FILM TYPE E
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral cuts sharp and fast, helping to rid substrate of imperfections
  • Disc rolls offer convenience and are an economical choice
  • Strong 3 mil polyester film backing resists tearing and enhances abrasive durability
  • Open coat construction provides aggressive cut and reduced loading
  • Ideal for sanding plastics, wood, paint, e-coat and composites
  • Pressure sensitive adhesive backing makes attachment swift and simple

Specifications

  • Disc Diameter
  • Grit Number
    30 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Film
  • Color
    Green
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    60020002394
  • Manufacturer Upc Number
    00051111544952
  • UPC_NO
    00051111544952
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text