Motion
54503 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 9MIC

3M
54503 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 9MIC

Coated Sanding Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 9 µm Grit, Blue Color
MI ITEM #03167933
MFR #54503 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 9MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54503 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 9MIC

Coated Sanding Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 9 µm Grit, Blue Color
MI ITEM #03167933
MFR #54503 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 9MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54503 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tear resistant disc withstands heavy usage, prolonging abrasive service life
  • Fast-cutting aluminum oxide mineral provides a uniform finish
  • Pressure Sensitive Adhesive (PSA) backing for easy attachment to abrasive tools
  • May be run wet to reduce loading and airborne residue
  • May be used on a variety of substrates, including metals, hardwoods and softwoods

Specifications

  • Disc Diameter
  • Grit Number
    9 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Blue
  • Overall Diameter
    1 in
  • Manufacturer Stock Number
    60020002428
  • Manufacturer Upc Number
    00051111545034
  • UPC_NO
    00051111545034
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text