Motion
54504 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 15MIC

3M
54504 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 15MIC

Coated Sanding Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 15 µm Grit
MI ITEM #03167934
MFR #54504 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 15MIC
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54504 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 15MIC

Coated Sanding Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 15 µm Grit
MI ITEM #03167934
MFR #54504 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 15MIC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.23/each

Specifications

Dimensions

  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Grit Number
    15 µm
  • Manufacturer Stock Number
    60020002436
  • Manufacturer Upc Number
    00051111545041
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111545041

Overview

Mfr description
54504 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought