Motion
54508 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 80MIC

3M
54508 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 80MIC

Coated Sanding Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 80 µm Grit
MI ITEM #03167938
MFR #54508 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 80MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54508 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 80MIC

Coated Sanding Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 80 µm Grit
MI ITEM #03167938
MFR #54508 MICROFINISHING PSA FILM TYPE D DISC 268L 1"XNH 80MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54508 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    80 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    60020002477
  • Manufacturer Upc Number
    00051111545089
  • UPC_NO
    00051111545089
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought