Motion
54510 MICROFINISHING PSA FILM TYPE D DISC 268L 3"XNH 15MIC

3M
54510 MICROFINISHING PSA FILM TYPE D DISC 268L 3"XNH 15MIC

Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 15 µm Grit
Mi Item #03167940
MFR #54510 MICROFINISHING PSA FILM TYPE D DISC 268L 3"XNH 15MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54510 MICROFINISHING PSA FILM TYPE D DISC 268L 3"XNH 15MIC

Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 15 µm Grit
Mi Item #03167940
MFR #54510 MICROFINISHING PSA FILM TYPE D DISC 268L 3"XNH 15MIC

Mfr description
54510 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Grit Number
    15 µm
  • Manufacturer Stock Number
    60020002493
  • Manufacturer Upc Number
    00051111545102
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111545102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)