Motion
54522 MICROFINISHING PSA FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 100MIC

3M
54522 MICROFINISHING PSA FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 100MIC

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide
MI ITEM #03167952
MFR #54522 MICROFINISHING PSA FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 100MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54522 MICROFINISHING PSA FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 100MIC

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide
MI ITEM #03167952
MFR #54522 MICROFINISHING PSA FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 100MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54522 MICROFINISHING PSA FILM TYPE D D/F
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    5
  • Manufacturer Stock Number
    60020002618
  • Manufacturer Upc Number
    00051111545225
  • UPC_NO
    00051111545225
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text