Motion
7010359493

3M
7010359493

Coated Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 60 µm Grit, Black Color
MI ITEM #03167955
MFR #7010359493
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359493

Coated Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 60 µm Grit, Black Color
MI ITEM #03167955
MFR #7010359493

Mfr description
54526 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tear resistant disc withstands heavy usage, prolonging abrasive service life
  • Fast-cutting aluminum oxide mineral provides a uniform finish
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Color
    Black
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    60 µm
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60020002659
  • Manufacturer Upc Number
    00051111545263
  • Material Application
    Fiberglass, Metals, Plastic, Solid surface composites, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111545263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)