Motion
54527 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 80MIC

3M
54527 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 80MIC

Coated Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 80 µm Grit
MI ITEM #03167956
MFR #54527 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 80MIC
List Price$6.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54527 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 80MIC

Coated Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 80 µm Grit
MI ITEM #03167956
MFR #54527 MICROFINISHING PSA FILM TYPE D DISC 268L 8"XNH 80MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.23/each for your price

Overview

Mfr description
54527 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    80 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    60020002667
  • Manufacturer Upc Number
    00051111545270
  • UPC_NO
    00051111545270
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought