Motion
54539 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 15 MIC

3M
54539 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 15 MIC

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 15 µm Grit, Orange Color
MI ITEM #03167964
MFR #54539 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 15 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54539 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 15 MIC

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 15 µm Grit, Orange Color
MI ITEM #03167964
MFR #54539 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 5 HOLES 15 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54539 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
  • Hook and loop backing for easy tool attachment and re-use
  • Color coded for ease of selection and reduced risk of error
  • High-strength polyester film backing resin-bonded for durability

Specifications

  • Disc Diameter
  • Grit Number
    15 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Orange
  • Overall Diameter
    5 in
  • Number Of Vacuum Holes
    5
  • Manufacturer Stock Number
    60020002782
  • Manufacturer Upc Number
    00051111545393
  • UPC_NO
    00051111545393
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text