Motion
54548 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 8 HOLES 100 MIC

3M
54548 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 8 HOLES 100 MIC

3M™ Hookit™ Microfinishing Film Disc 268L, 100 Mic, Type D, 5 in x NH, D/F 8HL, Die 500FS, 500 per case
Mi Item #03167973
MFR #54548 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 8 HOLES 100 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54548 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 8 HOLES 100 MIC

3M™ Hookit™ Microfinishing Film Disc 268L, 100 Mic, Type D, 5 in x NH, D/F 8HL, Die 500FS, 500 per case
Mi Item #03167973
MFR #54548 HOOKIT MICROFINISHING FILM TYPE D D/F DISC 268L 5"XNH 8 HOLES 100 MIC

Mfr description
54548 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Black
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Manufacturer Stock Number
    60020002873
  • Manufacturer Upc Number
    00051111545485
  • Mounting Type
    Hookit™
  • Number Of Vacuum Holes
    8
  • UPC_NO
    00051111545485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)