Motion
7100119732

3M
7100119732

Hookit™ Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 60 µm Grit, Black Color
Mi Item #03167985
MFR #7100119732
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100119732

Hookit™ Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 60 µm Grit, Black Color
Mi Item #03167985
MFR #7100119732

Mfr description
54559 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Defect repair, Finishing, Leveling, Paint prep, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Closed Coat
  • Color
    Black
  • Disc Attachment Type
    Loop
  • Grit Number
    60 µm
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60020002980
  • Manufacturer Upc Number
    00051111545591
  • Material Application
    Clear Coat, Composite, Ferrous alloys, Glass, Hardwood, Metals, Paint, Plastics, Softwood, Wood
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    6
  • UPC_NO
    00051111545591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)