Motion
54560 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 60 MIC

3M
54560 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 60 MIC

Hookit™ Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 60 µm Grit, Black Color
MI ITEM #03167986
MFR #54560 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 60 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54560 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 60 MIC

Hookit™ Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 60 µm Grit, Black Color
MI ITEM #03167986
MFR #54560 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 60 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54560 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
  • Hook and loop backing for easy tool attachment and re-use
  • Color coded for ease of selection and reduced risk of error
  • High-strength polyester film backing resin-bonded for durability

Specifications

  • Disc Diameter
  • Grit Number
    60 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Black
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    60020002998
  • Manufacturer Upc Number
    00051111545607
  • UPC_NO
    00051111545607
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text