Motion
54566 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 100 MIC

3M
54566 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 100 MIC

3M™ Hookit™ Microfinishing Film Disc 268L, 100 Mic, Type D, 6 in x NH, Die 600Z, 500 per case
MI ITEM #03167992
MFR #54566 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 100 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54566 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 100 MIC

3M™ Hookit™ Microfinishing Film Disc 268L, 100 Mic, Type D, 6 in x NH, Die 600Z, 500 per case
MI ITEM #03167992
MFR #54566 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 6"XNH 100 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54566 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
  • Hook and loop backing for easy tool attachment and re-use
  • Color coded for ease of selection and reduced risk of error
  • High-strength polyester film backing resin-bonded for durability

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Manufacturer Stock Number
    60020003053
  • Manufacturer Upc Number
    00051111545669
  • UPC_NO
    00051111545669
  • Color
    Black
  • Mounting Type
    Hookit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text