Motion
54584 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M250 MIC

3M
54584 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M250 MIC

3M™ Flexible Diamond QRS Cloth Sheet 6002J, 2-1/4 in x 5 in M250 Micron, 5 per case
MI ITEM #03168009
MFR #54584 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M250 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54584 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M250 MIC

3M™ Flexible Diamond QRS Cloth Sheet 6002J, 2-1/4 in x 5 in M250 Micron, 5 per case
MI ITEM #03168009
MFR #54584 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M250 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54584 FLEXIBLE DIAMOND QRS CLOTH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
  • Available in three dot patterns, so operators can choose the right abrasive for their unique project needs
  • Hook and Loop backing for easy tool attachment
  • Flexible backing responds to edges and contours

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    M250
  • Sheet Length
    5 in
  • Sheet Width
    2-1/4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number of Sheets
    5
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    60020003236
  • Manufacturer Upc Number
    00051111545843
  • UPC_NO
    00051111545843
  • Overall Length
    5 in
  • Overall Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought