Motion
54585 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M125 MIC

3M
54585 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M125 MIC

3M™ Flexible Diamond QRS Cloth Sheet 6002J, 2-1/4 in x 5 in M125 Micron, 5 per case
MI ITEM #03168010
MFR #54585 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M125 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54585 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M125 MIC

3M™ Flexible Diamond QRS Cloth Sheet 6002J, 2-1/4 in x 5 in M125 Micron, 5 per case
MI ITEM #03168010
MFR #54585 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M125 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54585 FLEXIBLE DIAMOND QRS CLOTH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
  • Available in three dot patterns, so operators can choose the right abrasive for their unique project needs
  • Hook and Loop backing for easy tool attachment
  • Flexible backing responds to edges and contours

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    M125
  • Sheet Length
    5 in
  • Sheet Width
    2-1/4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number of Sheets
    5
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    60020003244
  • Manufacturer Upc Number
    00051111545850
  • UPC_NO
    00051111545850
  • Overall Length
    5 in
  • Overall Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text