Motion
54586 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M40 MIC

3M
54586 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M40 MIC

Coated Sanding Sheet - Diamond Material, 5 in Long, 2-1/4 in Wide, M40 Grit, 5 Per Pack
MI ITEM #03168011
MFR #54586 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M40 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54586 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M40 MIC

Coated Sanding Sheet - Diamond Material, 5 in Long, 2-1/4 in Wide, M40 Grit, 5 Per Pack
MI ITEM #03168011
MFR #54586 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2-1/4"X5"M40 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54586 FLEXIBLE DIAMOND QRS CLOTH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    M40
  • Sheet Length
    5 in
  • Sheet Width
    2-1/4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number of Sheets
    5
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    60020003251
  • Manufacturer Upc Number
    00051111545867
  • UPC_NO
    00051111545867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought