Motion
54589 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A5

3M
54589 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A5

3M™ Trizact™ Finesse-it™ Film Disc Roll 466LA, A5, 3 in x NH, Die 300V, 250 discs per roll, 4 per case
Mi Item #03168014
MFR #54589 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54589 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A5

3M™ Trizact™ Finesse-it™ Film Disc Roll 466LA, A5, 3 in x NH, Die 300V, 250 discs per roll, 4 per case
Mi Item #03168014
MFR #54589 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 3"XNH X 250"A5

Mfr description
54589 TRIZACT FINESSE-IT FILM DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Ideal for the 3M two-step paint defect repair process for automotive finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Film
  • Color
    Gray
  • Grit Number
    A7
  • Manufacturer Stock Number
    60020003285
  • Manufacturer Upc Number
    00051111545898
  • Number Of Discs
    500
  • UPC_NO
    00051111545898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)