Motion
54611 TRIZACT PSA FILM DISC 268XA 3"XNH A10

3M
54611 TRIZACT PSA FILM DISC 268XA 3"XNH A10

3M™ Trizact™ PSA Film Disc 268XA, A10, Blue, 3 in x NH, Die 300V, 250 per case
MI ITEM #03168033
MFR #54611 TRIZACT PSA FILM DISC 268XA 3"XNH A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54611 TRIZACT PSA FILM DISC 268XA 3"XNH A10

3M™ Trizact™ PSA Film Disc 268XA, A10, Blue, 3 in x NH, Die 300V, 250 per case
MI ITEM #03168033
MFR #54611 TRIZACT PSA FILM DISC 268XA 3"XNH A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54611 TRIZACT PSA FILM DISC 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Color-coded by grade to help identify steps during multi-step sequences
  • Features 3M microreplicated technology for a fast, sustained cut and consistent finish
  • Pressure-sensitive adhesive (PSA) provides swift and easy disc to tool attachment
  • Water-resistant polyester backing means disc may be run wet or dry
  • Great for polishing and finishing on a variety of substrates, from glass to acrylic

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A10
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Blue
  • Manufacturer Stock Number
    60020003491
  • Manufacturer Upc Number
    00051111546116
  • UPC_NO
    00051111546116
  • Color
    Blue
  • Manufacturer Package Quantity
    250
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought