Motion
54612 TRIZACT PSA FILM DISC 268XA 3"XNH A35

3M
54612 TRIZACT PSA FILM DISC 268XA 3"XNH A35

3M™ Trizact™ PSA Film Disc 268XA, A35, Green, 3 in x NH, Die 300V, 250 per case
MI ITEM #03168034
MFR #54612 TRIZACT PSA FILM DISC 268XA 3"XNH A35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54612 TRIZACT PSA FILM DISC 268XA 3"XNH A35

3M™ Trizact™ PSA Film Disc 268XA, A35, Green, 3 in x NH, Die 300V, 250 per case
MI ITEM #03168034
MFR #54612 TRIZACT PSA FILM DISC 268XA 3"XNH A35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54612 TRIZACT PSA FILM DISC 268XA
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A35
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Green
  • Manufacturer Stock Number
    60020003509
  • Manufacturer Upc Number
    00051111546123
  • UPC_NO
    00051111546123
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text