Motion
54613 TRIZACT PSA FILM DISC 268XA 3"XNH A5

3M
54613 TRIZACT PSA FILM DISC 268XA 3"XNH A5

3M™ Trizact™ PSA Film Disc 268XA, A5, Orange, 3 in x NH, Die 300V, 250 per case
Mi Item #03168035
MFR #54613 TRIZACT PSA FILM DISC 268XA 3"XNH A5
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54613 TRIZACT PSA FILM DISC 268XA 3"XNH A5

3M™ Trizact™ PSA Film Disc 268XA, A5, Orange, 3 in x NH, Die 300V, 250 per case
Mi Item #03168035
MFR #54613 TRIZACT PSA FILM DISC 268XA 3"XNH A5

Mfr description
54613 TRIZACT PSA FILM DISC 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Color-coded by grade to help identify steps during multi-step sequences
  • Features 3M microreplicated technology for a fast, sustained cut and consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Orange
  • Disc Color
    Orange
  • Grit Number
    A5
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    60020003517
  • Manufacturer Upc Number
    00051111546130
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111546130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)