Motion
54614 TRIZACT PSA FILM DISC 268XA 5"XNH A35

3M
54614 TRIZACT PSA FILM DISC 268XA 5"XNH A35

3M™ Trizact™ PSA Film Disc 268XA, A35, Green, 5 in x NH, Die 500X, 100 per case
Mi Item #03168036
MFR #54614 TRIZACT PSA FILM DISC 268XA 5"XNH A35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54614 TRIZACT PSA FILM DISC 268XA 5"XNH A35

3M™ Trizact™ PSA Film Disc 268XA, A35, Green, 5 in x NH, Die 500X, 100 per case
Mi Item #03168036
MFR #54614 TRIZACT PSA FILM DISC 268XA 5"XNH A35

Mfr description
54614 TRIZACT PSA FILM DISC 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Color-coded by grade to help identify steps during multi-step sequences
  • Features 3M microreplicated technology for a fast, sustained cut and consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Green
  • Disc Color
    Green
  • Grit Number
    A35
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60020003525
  • Manufacturer Upc Number
    00051111546147
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111546147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)