Motion
54615 TRIZACT PSA FILM DISC 268XA 6"XNH A10

3M
54615 TRIZACT PSA FILM DISC 268XA 6"XNH A10

3M™ Trizact™ PSA Film Disc 268XA, A10, Blue, 6 in x NH, Die 600Z, 100 per case
MI ITEM #03168037
MFR #54615 TRIZACT PSA FILM DISC 268XA 6"XNH A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54615 TRIZACT PSA FILM DISC 268XA 6"XNH A10

3M™ Trizact™ PSA Film Disc 268XA, A10, Blue, 6 in x NH, Die 600Z, 100 per case
MI ITEM #03168037
MFR #54615 TRIZACT PSA FILM DISC 268XA 6"XNH A10

Mfr description
54615 TRIZACT PSA FILM DISC 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Disc Color
    Blue
  • Grit Number
    A10
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60020003533
  • Manufacturer Upc Number
    00051111546154
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111546154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)