Motion
54617 TRIZACT PSA FILM DISC 268XA 6"XNH A5

3M
54617 TRIZACT PSA FILM DISC 268XA 6"XNH A5

3M™ Trizact™ PSA Film Disc 268XA, A5, Orange, 6 in x NH, Die 600Z, 100 per case
Mi Item #03168039
MFR #54617 TRIZACT PSA FILM DISC 268XA 6"XNH A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54617 TRIZACT PSA FILM DISC 268XA 6"XNH A5

3M™ Trizact™ PSA Film Disc 268XA, A5, Orange, 6 in x NH, Die 600Z, 100 per case
Mi Item #03168039
MFR #54617 TRIZACT PSA FILM DISC 268XA 6"XNH A5

Mfr description
54617 TRIZACT PSA FILM DISC 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Color-coded by grade to help identify steps during multi-step sequences
  • Features 3M microreplicated technology for a fast, sustained cut and consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Orange
  • Disc Color
    Orange
  • Grit Number
    A5
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60020003558
  • Manufacturer Upc Number
    00051111546178
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111546178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)