Specifications
Dimensions
- Disc Diameter8 in
- Overall Diameter8 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialFilm
- ColorGreen
- Disc ColorGreen
- Grit NumberA35
- Includes Center HoleCenter Hole Not Included
- Manufacturer Package Quantity50
- Manufacturer Stock Number60020003574
- Manufacturer Upc Number00051111546192
- Mounting TypeAdhesive/PSA
- UPC_NO00051111546192
Overview
Mfr description
54619 TRIZACT PSA FILM DISC 268XA
- For industrial/occupational use only. Not for consumer sale or use.
- Color-coded by grade to help identify steps during multi-step sequences
- Features 3M microreplicated technology for a fast, sustained cut and consistent finish
- Pressure-sensitive adhesive (PSA) provides swift and easy disc to tool attachment
- Water-resistant polyester backing means disc may be run wet or dry
- Great for polishing and finishing on a variety of substrates, from glass to acrylic