Motion
54624 TRIZACT FILM BELT 272LA 6"X168"A10

3M
54624 TRIZACT FILM BELT 272LA 6"X168"A10

3M™ Trizact™ Film Belt 272LA, A10, Blue, 6 in x 168 in, 20 per case
MI ITEM #03168047
MFR #54624 TRIZACT FILM BELT 272LA 6"X168"A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54624 TRIZACT FILM BELT 272LA 6"X168"A10

3M™ Trizact™ Film Belt 272LA, A10, Blue, 6 in x 168 in, 20 per case
MI ITEM #03168047
MFR #54624 TRIZACT FILM BELT 272LA 6"X168"A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54624 TRIZACT FILM BELT 272LA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fresh cutting surfaces on abrasive mineral are continually exposed by wear, resulting in extended belt life, reducing frequency of belt changes
  • Fewer processing steps means you save production time
  • Microreplicated abrasive delivers precise, repeatable finishes and higher gloss level
  • Film backing ensures consistently finer finishes

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A10
  • Belt Length
    168 in
  • Belt Width
    6 in
  • Backing Material
    Film
  • Backing Weight
    5 mil
  • Manufacturer Stock Number
    60020003624
  • Manufacturer Upc Number
    00051111546246
  • UPC_NO
    00051111546246
  • Overall Length
    168 in
  • Overall Width
    6 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text