Motion
54626 TRIZACT FILM ROLL 272LA 24"X150' X 3"A35 ASO

3M
54626 TRIZACT FILM ROLL 272LA 24"X150' X 3"A35 ASO

3M™ Trizact™ Film Roll 272LA, A35 5MIL, Green, 24 in x 150 ft x 3 in, Cardboard Core, ASO, 1 per case
MI ITEM #03168049
MFR #54626 TRIZACT FILM ROLL 272LA 24"X150' X 3"A35 ASO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54626 TRIZACT FILM ROLL 272LA 24"X150' X 3"A35 ASO

3M™ Trizact™ Film Roll 272LA, A35 5MIL, Green, 24 in x 150 ft x 3 in, Cardboard Core, ASO, 1 per case
MI ITEM #03168049
MFR #54626 TRIZACT FILM ROLL 272LA 24"X150' X 3"A35 ASO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54626 TRIZACT FILM ROLL 272LA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide in a series of fine grades is designed to effectively level surfaces and remove defects, scratches and stains in metal, glass, and solid surfaces
  • Combination of abrasive features is designed to deliver high gloss and luster
  • Film backing enables wet operation to minimize dust and support finer finishes
  • 3M™ Trizact™ abrasive mineral exposes fresh cutting surfaces as it wears for consistent, predictable cut and finish supporting greater productivity

Specifications

  • Grit Number
    A35
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    150 ft
  • Overall Length
    150 ft
  • Overall Width
    24 in
  • Roll Width
    24 in
  • Manufacturer Stock Number
    60020003640
  • Manufacturer Upc Number
    00051111546260
  • UPC_NO
    00051111546260
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text