Motion
54628 TRIZACT PSA FILM DISC 568XA 3"XNH

3M
54628 TRIZACT PSA FILM DISC 568XA 3"XNH

3M™ Trizact™ PSA Film Disc 568XA, White, 3 in x NH, Die 300V, 250 per case
MI ITEM #03168051
MFR #54628 TRIZACT PSA FILM DISC 568XA 3"XNH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54628 TRIZACT PSA FILM DISC 568XA 3"XNH

3M™ Trizact™ PSA Film Disc 568XA, White, 3 in x NH, Die 300V, 250 per case
MI ITEM #03168051
MFR #54628 TRIZACT PSA FILM DISC 568XA 3"XNH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54628 TRIZACT PSA FILM DISC 568XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for defect repair, finishing and polishing
  • Natural cerium oxide mineral cuts sharply without gouging substrate
  • 3M™ Trizact™ microreplication technology enhances consistent cutting action
  • Adhesive backing for swift, easy power tool attachment
  • Little water required for optimal results

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Cerium Oxide
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    White
  • Manufacturer Stock Number
    60020003665
  • Manufacturer Upc Number
    00051111546284
  • UPC_NO
    00051111546284
  • Color
    White
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought