Motion
54629 TRIZACT PSA FILM DISC 568XA 5"XNH

3M
54629 TRIZACT PSA FILM DISC 568XA 5"XNH

3M™ Trizact™ PSA Film Disc 568XA, White, 5 in x NH, Die 500X, 100 per case
Mi Item #03168052
MFR #54629 TRIZACT PSA FILM DISC 568XA 5"XNH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54629 TRIZACT PSA FILM DISC 568XA 5"XNH

3M™ Trizact™ PSA Film Disc 568XA, White, 5 in x NH, Die 500X, 100 per case
Mi Item #03168052
MFR #54629 TRIZACT PSA FILM DISC 568XA 5"XNH

Mfr description
54629 TRIZACT PSA FILM DISC 568XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for defect repair, finishing and polishing
  • Natural cerium oxide mineral cuts sharply without gouging substrate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Cerium Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    White
  • Disc Color
    White
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60020003673
  • Manufacturer Upc Number
    00051111546291
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051111546291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)