Motion
54630 TRIZACT PSA FILM DISC 568XA 6"XNH

3M
54630 TRIZACT PSA FILM DISC 568XA 6"XNH

Trizact™ Coated Finishing Disc - 6.0000 in Disc Dia, Cerium Oxide, 12000 rpm
MI ITEM #03168053
MFR #54630 TRIZACT PSA FILM DISC 568XA 6"XNH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54630 TRIZACT PSA FILM DISC 568XA 6"XNH

Trizact™ Coated Finishing Disc - 6.0000 in Disc Dia, Cerium Oxide, 12000 rpm
MI ITEM #03168053
MFR #54630 TRIZACT PSA FILM DISC 568XA 6"XNH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54630 TRIZACT PSA FILM DISC 568XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for defect repair, finishing and polishing
  • Natural cerium oxide mineral cuts sharply without gouging substrate
  • 3M™ Trizact™ microreplication technology enhances consistent cutting action
  • Adhesive backing for swift, easy power tool attachment
  • Little water required for optimal results

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Cerium Oxide
  • Backing Material
    Film
  • Max Rpm
    12000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    White
  • Manufacturer Stock Number
    60020003681
  • Manufacturer Upc Number
    00051111546307
  • UPC_NO
    00051111546307
  • Application
    Finishing, Sanding
  • Color
    White
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text