Motion
55713 HOOKIT FILM DISC 360L 5"XNH P220

3M
55713 HOOKIT FILM DISC 360L 5"XNH P220

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P220 Grit, 12000 rpm
MI ITEM #03168155
MFR #55713 HOOKIT FILM DISC 360L 5"XNH P220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55713 HOOKIT FILM DISC 360L 5"XNH P220

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P220 Grit, 12000 rpm
MI ITEM #03168155
MFR #55713 HOOKIT FILM DISC 360L 5"XNH P220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55713 HOOKIT FILM DISC 360L 5"XNH P220
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Open coat construction helps reduce loading and provides a more aggressive cut
  • 3M™ Hookit™ Disc is easy to change and reuse, maximizing utility for the life of the disc
  • Suitable for sanding and finishing on composites, gel coats, fiberglass, and other solid surface materials

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Backing Material
    Film
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    60510027075
  • Manufacturer Upc Number
    00051111557136
  • UPC_NO
    00051111557136
  • Application
    Finishing, Sanding
  • Color
    Purple
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hookit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text