Motion
55714 HOOKIT FILM DISC 360L 5"XNH P240

3M
55714 HOOKIT FILM DISC 360L 5"XNH P240

3M™ Hookit™ Film Disc 360L, 5 in x NH P240, 100 per inner 500 per case
Mi Item #03168156
MFR #55714 HOOKIT FILM DISC 360L 5"XNH P240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55714 HOOKIT FILM DISC 360L 5"XNH P240

3M™ Hookit™ Film Disc 360L, 5 in x NH P240, 100 per inner 500 per case
Mi Item #03168156
MFR #55714 HOOKIT FILM DISC 360L 5"XNH P240

Mfr description
55714 HOOKIT FILM DISC 360L 5"XNH P240
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Purple
  • Disc Color
    Purple
  • Grit Number
    P240
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60510027083
  • Manufacturer Upc Number
    00051111557143
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051111557143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)