Motion
55716 HOOKIT FILM DISC 360L 5"XNH P280

3M
55716 HOOKIT FILM DISC 360L 5"XNH P280

3M™ Hookit™ Film Disc 360L, 5 in x NH P280, 100 per inner 500 per case
MI ITEM #03168158
MFR #55716 HOOKIT FILM DISC 360L 5"XNH P280
List Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55716 HOOKIT FILM DISC 360L 5"XNH P280

3M™ Hookit™ Film Disc 360L, 5 in x NH P280, 100 per inner 500 per case
MI ITEM #03168158
MFR #55716 HOOKIT FILM DISC 360L 5"XNH P280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.20/each for your price

Overview

Mfr description
55716 HOOKIT FILM DISC 360L 5"XNH P280
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Open coat construction helps reduce loading and provides a more aggressive cut
  • 3M™ Hookit™ Disc is easy to change and reuse, maximizing utility for the life of the disc
  • Suitable for sanding and finishing on composites, gel coats, fiberglass, and other solid surface materials

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P280
  • Backing Material
    Film
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    60510027109
  • Manufacturer Upc Number
    00051111557167
  • UPC_NO
    00051111557167
  • Color
    Purple
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hookit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought