Motion
55717 HOOKIT FILM DISC 360L 5"XNH P320

3M
55717 HOOKIT FILM DISC 360L 5"XNH P320

3M™ Hookit™ Film Disc 360L, P320, 5 in x NH, Die 500X, 100 per inner, 500 per case
Mi Item #03168159
MFR #55717 HOOKIT FILM DISC 360L 5"XNH P320
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55717 HOOKIT FILM DISC 360L 5"XNH P320

3M™ Hookit™ Film Disc 360L, P320, 5 in x NH, Die 500X, 100 per inner, 500 per case
Mi Item #03168159
MFR #55717 HOOKIT FILM DISC 360L 5"XNH P320

Mfr description
55717 HOOKIT FILM DISC 360L 5"XNH P320
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Purple
  • Grit Number
    P320
  • Manufacturer Stock Number
    60510027117
  • Manufacturer Upc Number
    00051111557174
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051111557174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)