Motion
55719 HOOKIT FILM DISC 360L 5"XNH P400

3M
55719 HOOKIT FILM DISC 360L 5"XNH P400

3M™ Hookit™ Film Disc 360L, P400, 5 in x NH, Die 500X, 100 per inner, 500 per case
Mi Item #03168161
MFR #55719 HOOKIT FILM DISC 360L 5"XNH P400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55719 HOOKIT FILM DISC 360L 5"XNH P400

3M™ Hookit™ Film Disc 360L, P400, 5 in x NH, Die 500X, 100 per inner, 500 per case
Mi Item #03168161
MFR #55719 HOOKIT FILM DISC 360L 5"XNH P400

Mfr description
55719 HOOKIT FILM DISC 360L 5"XNH P400
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Purple
  • Grit Number
    P400
  • Manufacturer Stock Number
    60510027133
  • Manufacturer Upc Number
    00051111557198
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051111557198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)