Motion
55723 HOOKIT FILM DISC 360L 5"XNH P1000

3M
55723 HOOKIT FILM DISC 360L 5"XNH P1000

3M™ Hookit™ Film Disc 360L, P1000, 5 in x NH, Die 500X, 100 per inner, 500 per case
MI ITEM #03168165
MFR #55723 HOOKIT FILM DISC 360L 5"XNH P1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55723 HOOKIT FILM DISC 360L 5"XNH P1000

3M™ Hookit™ Film Disc 360L, P1000, 5 in x NH, Die 500X, 100 per inner, 500 per case
MI ITEM #03168165
MFR #55723 HOOKIT FILM DISC 360L 5"XNH P1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55723 HOOKIT FILM DISC 360L 5"XNH P1000
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Open coat construction helps reduce loading and provides a more aggressive cut
  • 3M™ Hookit™ Disc is easy to change and reuse, maximizing utility for the life of the disc
  • Suitable for sanding and finishing on composites, gel coats, fiberglass, and other solid surface materials

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P1000
  • Backing Material
    Film
  • Manufacturer Stock Number
    60600110633
  • Manufacturer Upc Number
    00051111557235
  • UPC_NO
    00051111557235
  • Color
    Purple
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought