Motion
55742 FIBRE DISC 988C 5"X7/8"50

3M
55742 FIBRE DISC 988C 5"X7/8"50

Coated Sanding Disc - 5 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #03168171
MFR #55742 FIBRE DISC 988C 5"X7/8"50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55742 FIBRE DISC 988C 5"X7/8"50

Coated Sanding Disc - 5 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #03168171
MFR #55742 FIBRE DISC 988C 5"X7/8"50

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55742 FIBRE DISC 988C 5"X7/8"50
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Fiber
  • Manufacturer Stock Number
    60440207839
  • Manufacturer Upc Number
    00051111557426
  • UPC_NO
    00051111557426

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text