Motion
55754 ROLOC FIBRE DISC 988C TR 4"50

3M
55754 ROLOC FIBRE DISC 988C TR 4"50

Roloc™ Coated Sanding Disc - 4 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 50 Grit
Mi Item #03168179
MFR #55754 ROLOC FIBRE DISC 988C TR 4"50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55754 ROLOC FIBRE DISC 988C TR 4"50

Roloc™ Coated Sanding Disc - 4 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 50 Grit
Mi Item #03168179
MFR #55754 ROLOC FIBRE DISC 988C TR 4"50

Mfr description
55754 ROLOC FIBRE DISC 988C TR 4"50
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    50
  • Manufacturer Stock Number
    60440207888
  • Manufacturer Upc Number
    00051111557549
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051111557549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)