Motion
55756 ROLOC FIBRE DISC 988C TR 4"80

3M
55756 ROLOC FIBRE DISC 988C TR 4"80

Roloc™ Coated Sanding Disc - 4 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 80 Grit
MI ITEM #03168181
MFR #55756 ROLOC FIBRE DISC 988C TR 4"80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55756 ROLOC FIBRE DISC 988C TR 4"80

Roloc™ Coated Sanding Disc - 4 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 80 Grit
MI ITEM #03168181
MFR #55756 ROLOC FIBRE DISC 988C TR 4"80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55756 ROLOC FIBRE DISC 988C TR 4"80
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Fiber
  • Manufacturer Stock Number
    60440207904
  • Manufacturer Upc Number
    00051111557563
  • UPC_NO
    00051111557563
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text