Motion
7000028331

3M
7000028331

Hookit™ Regular - 8.4 in Wide, 315 mm Long
Mi Item #03168184
MFR #7000028331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028331

Hookit™ Regular - 8.4 in Wide, 315 mm Long
Mi Item #03168184
MFR #7000028331

Mfr description
55766 HOOKIT DISC HAND PAD 3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two "grip" styles make sanding by hand more comfortable
  • Hand band allows some tactile sense of work surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    315 mm
  • Overall Width
    8.4 in

Details

  • Manufacturer Stock Number
    60510026358
  • Manufacturer Upc Number
    00051111557662
  • Pad Color
    Yellow
  • Pad Holder Color
    Yellow
  • Product Types
    Disc Pad
  • UPC_NO
    00051111557662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)