Motion
55813 STIKIT DISC PAD 5"X1/2"5/8-11 INTERNAL

3M
55813 STIKIT DISC PAD 5"X1/2"5/8-11 INTERNAL

3M™ Stikit™ Disc Pad 70234, 5 in x 1/2 in 5/8-11 Internal, 5 per case
MI ITEM #03168197
MFR #55813 STIKIT DISC PAD 5"X1/2"5/8-11 INTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55813 STIKIT DISC PAD 5"X1/2"5/8-11 INTERNAL

3M™ Stikit™ Disc Pad 70234, 5 in x 1/2 in 5/8-11 Internal, 5 per case
MI ITEM #03168197
MFR #55813 STIKIT DISC PAD 5"X1/2"5/8-11 INTERNAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55813 STIKIT DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides excellent disc attachment yet allows quick, easy disc removal
  • Back up pads enable use of 3M™ Stikit™ discs (sold separately) on a disc, random orbital, or rotary sander
  • Variety of densities provides flexibility for varied finishes
  • Dust Free (D/F) disc pads allow dust extraction capability
  • Variety of attachment interfaces allow use with common power tools

Specifications

  • Manufacturer Stock Number
    60440241879
  • Manufacturer Upc Number
    00051111558133
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought