Motion
7100069138 WETORDRY CLOTH DISC 481W 5"XNH 320

3M
7100069138 WETORDRY CLOTH DISC 481W 5"XNH 320

Wetordry™ Cloth Disc - 5.0000 in Disc Dia, Silicon Carbide, 320 Grit
MI ITEM #03168204
MFR #7100069138 WETORDRY CLOTH DISC 481W 5"XNH 320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100069138 WETORDRY CLOTH DISC 481W 5"XNH 320

Wetordry™ Cloth Disc - 5.0000 in Disc Dia, Silicon Carbide, 320 Grit
MI ITEM #03168204
MFR #7100069138 WETORDRY CLOTH DISC 481W 5"XNH 320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100069138 WETORDRY CLOTH DISC 481W
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting silicon carbide mineral leaves a consistent scratch pattern while reducing the need for heavy manual pressure
  • May be used for paint prep
  • Sands a variety of substrates, from metals to hardwoods
  • Water-resistant polyester backing means cloth may be run wet or dry
  • A good alternative for compounds and lubricants

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    320
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440235319
  • Manufacturer Upc Number
    00051111558393
  • UPC_NO
    00051111558393
  • Application
    Finishing, Polishing
  • Color
    Black
  • Manufacturer Package Quantity
    25
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought