Motion
56035 DIAMOND METAL BOND PSA DISC 6MB8 8"X0 X NH 100 MESH

3M
56035 DIAMOND METAL BOND PSA DISC 6MB8 8"X0 X NH 100 MESH

Coated Finishing Disc - 8 in Disc Diameter, Diamond Abrasive Material, Metal Backing Material, 100 Mesh Grit, Gray Color
MI ITEM #03168233
MFR #56035 DIAMOND METAL BOND PSA DISC 6MB8 8"X0 X NH 100 MESH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56035 DIAMOND METAL BOND PSA DISC 6MB8 8"X0 X NH 100 MESH

Coated Finishing Disc - 8 in Disc Diameter, Diamond Abrasive Material, Metal Backing Material, 100 Mesh Grit, Gray Color
MI ITEM #03168233
MFR #56035 DIAMOND METAL BOND PSA DISC 6MB8 8"X0 X NH 100 MESH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56035 DIAMOND METAL BOND PSA DISC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Package Quantity
    1
  • Disc Diameter
  • Grit Number
    100 Mesh
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Backing Material
    Metal
  • Color
    Gray
  • Manufacturer Stock Number
    60020004432
  • Manufacturer Upc Number
    00051111560358
  • UPC_NO
    00051111560358
  • Application
    - Grinding - Polishing - Finishing
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text