Motion
56124 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M20 MIC PAT 18

3M
56124 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M20 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Sheet 6002J, 2 3/4 in x 5 in M20 Micron Pattern 18, 5 per case
Mi Item #03168236
MFR #56124 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M20 MIC PAT 18
Price$109.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56124 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M20 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Sheet 6002J, 2 3/4 in x 5 in M20 Micron Pattern 18, 5 per case
Mi Item #03168236
MFR #56124 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M20 MIC PAT 18

Mfr description
56124 FLEXIBLE DIAMOND QRS CLOTH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.20/each

Specifications

Dimensions

  • Backing Weight
    X
  • Overall Length
    5 in
  • Overall Width
    2.75 in
  • Sheet Length
    5 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    M20
  • Manufacturer Stock Number
    60020005124
  • Manufacturer Upc Number
    00051111561249
  • Mounting Type
    Hook & Loop
  • Number of Sheets
    5
  • UPC_NO
    00051111561249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)