Motion
56126 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M74 MIC PAT 18

3M
56126 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M74 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Sheet 6002J, 2 3/4 in x 5 in M74 Micron Pattern 18, 5 per case
MI ITEM #03168238
MFR #56126 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M74 MIC PAT 18
List Price$128.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56126 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M74 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Sheet 6002J, 2 3/4 in x 5 in M74 Micron Pattern 18, 5 per case
MI ITEM #03168238
MFR #56126 FLEXIBLE DIAMOND QRS CLOTH SHEET 6002J 2 3/4"X5"M74 MIC PAT 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.15/each for your price

Overview

Mfr description
56126 FLEXIBLE DIAMOND QRS CLOTH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
  • Available in three dot patterns, so operators can choose the right abrasive for their unique project needs
  • Hook and Loop backing for easy tool attachment
  • Flexible backing responds to edges and contours

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    M74
  • Sheet Length
    5 in
  • Sheet Width
    2-3/4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number of Sheets
    5
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    60020005140
  • Manufacturer Upc Number
    00051111561263
  • UPC_NO
    00051111561263
  • Overall Length
    5 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text