Motion
7010360192

3M
7010360192

3M™ Microfinishing Film Roll 468L, 80 Mic 3MIL, TE, 17-1/2 in x 150 ft x 3 in (444.5mmx45.75m), SP, ASO, UNBK, 1 per case
Mi Item #03168241
MFR #7010360192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360192

3M™ Microfinishing Film Roll 468L, 80 Mic 3MIL, TE, 17-1/2 in x 150 ft x 3 in (444.5mmx45.75m), SP, ASO, UNBK, 1 per case
Mi Item #03168241
MFR #7010360192

Mfr description
56172 MICROFINISHING FILM TYPE E UNBACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded silicon carbide abrasive offers a superior, uniform finish on many substrates
  • Durable polyester film backing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    150 ft
  • Overall Width
    17.5000 in
  • Roll Length
    150 ft
  • Roll Width
    17-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Film
  • Color
    Black
  • Manufacturer Stock Number
    60020005603
  • Manufacturer Upc Number
    00051111561720
  • UPC_NO
    00051111561720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)